601.6369.049

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

601.6369.049

Bernstein Limit Switches

601.6369.049

Bernstein Limit Switches
DOOR CONTACT SWITCH SEL2-A1Z P
Item Number
601.6369.049
MFG Item Number
6016369049
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
601.6369.049
DOOR CONTACT SWITCH SEL2-A1Z P

Series Information

Specifications

Specifications
Manufacturer Part Number 6016369049
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description DOOR CONTACT SWITCH SEL2-A1Z P
Actuator Type Not Included
Contacts 1NC
Contact Rating Rating @ 250 VAC: 2 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0.04 lbs
Gross Weight 0.04 lbs