601.6819.089

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

601.6819.089 Bernstein Limit Switches, SAFETY INTERLOCK SWITCH SKI-U1Z M

MFG Item Number
6016819089

601.6819.089 Bernstein Limit Switches, SAFETY INTERLOCK SWITCH SKI-U1Z M

MFG Item Number
6016819089
Item Number
601.6819.089
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
601.6819.089
SAFETY INTERLOCK SWITCH SKI-U1Z M

Series Information

Specifications

Specifications
Manufacturer Part Number 6016819089
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description SAFETY INTERLOCK SWITCH SKI-U1Z M
Actuator Type Not Included
Contacts 1NO/1NC
Contact Rating Rating @ 250 VAC: 10 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0.24 lbs
Gross Weight 0.335 lbs