601.8119.047

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
601.8119.047 Bernstein Safety Switches, Solenoid Locking Safety Switch,
MFG Item Number
6018119047

601.8119.047 Bernstein Safety Switches, Solenoid Locking Safety Switch,

MFG Item Number
6018119047
Item Number
601.8119.047
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
601.8119.047
Solenoid Locking Safety Switch,

Series Information

Specifications

Specifications
Manufacturer Part Number 6018119047
Manufacturer Bernstein
Family Series Bernstein Safety Switches
Description Solenoid Locking Safety Switch, 1NC/1NO+1NC/1NO Slow Action Contacts, Plastic Body,
Switch Type Locking
Voltage 240 V
Current Rating 10 A
Fusible No
Neutral No
Composition Non-Metallic
Net Weight 0.825 lbs
Gross Weight 1.025 lbs