601.8169.059
Bernstein Limit Switches, SLK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

601.8169.059

Bernstein Limit Switches, SLK Series

601.8169.059

Bernstein Limit Switches, SLK Series
SAFETY SOLENOID LOCKING SWITCH
Item Number
601.8169.059
MFG Item Number
6018169059
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, SLK Series
Item #
601.8169.059
SAFETY SOLENOID LOCKING SWITCH

SLK Series Information

Specifications

Specifications
Manufacturer Part Number 6018169059
Manufacturer Bernstein
Product Series SLK
Family Series Bernstein Limit Switches, SLK Series
Description SAFETY SOLENOID LOCKING SWITCH SLK-F-UC-17-R1-A0-L0-0
Actuator Type Not Included
Contacts 1NO/3NC
Contact Rating Rating @ 250 VAC: 5 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs