601
Gardner Bender Fittings, Snap-In Series Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

601 Gardner Bender Fittings, Snap-In Series Series, Snap-In Seal, 1/2in., BX/100

MFG Item Number
601

601 Gardner Bender Fittings, Snap-In Series Series, Snap-In Seal, 1/2in., BX/100

MFG Item Number
601
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Snap-In Series Series
Item #
601
Snap-In Seal, 1/2in., BX/100

Snap-In Series Series Information

Specifications

Specifications
Manufacturer Part Number 601
Manufacturer Gardner Bender
Product Series Snap-In Series
Family Series Gardner Bender Fittings, Snap-In Series Series
Description Snap-In Seal, 1/2in., BX/100
Connection Type Knockout
Trade Size 1/2 "
Material Zinc-Plated
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Mounting Snap-In
Net Weight 2.3 lbs
Gross Weight 1.495 lbs