601 Series Information
| Manufacturer Part Number | 601 |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | 601 |
| Family Series | Littelfuse Protection Relays, 601 Series |
| Description | Voltage Monitor, 3-Ph, 200-480VAC |
| Phase | 3 |
| Voltage | 190-480 V |
| Current Rating | 10 A |
| Hi Pwr (Over Vltg) Trip | Yes |
| Detection | Phase Loss, Rapid Cycling |
| Variable Point Trip | Yes |
| Voltage Unbalance % | 0-15 % |
| Time Delay Trip (Sec) | 1-50 s |
| Restart Delay (Sec) | 2-500 s |
| Var Restart Delay | Yes |
| Type of Display | LED Digital Display |
| Comments | FULLY PROGRAMMABLE |
| Net Weight | 1.145 lbs |
| Gross Weight | 1.145 lbs |