60100
Square D Circuit Breakers, Multi 9 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60100

Square D Circuit Breakers, Multi 9 Series

60100

Square D Circuit Breakers, Multi 9 Series
Miniature Circuit Breaker 120V 0.5A
Item Number
60100
MFG Item Number
528864
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Multi 9 Series
Item #
60100
Miniature Circuit Breaker 120V 0.5A

Multi 9 Series Information

Specifications

Specifications
Manufacturer Part Number 528864
Manufacturer Square D
Product Series Multi 9
Family Series Square D Circuit Breakers, Multi 9 Series
Description Miniature Circuit Breaker 120V 0.5A
Poles 1
Current Rating 0.5 A
Max Voltage 240 VAC
Trip Curve C
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
100% Rated No
Terminal Type Clamp
Auxiliary Switch No
Shunt Trip No
Undervoltage Release No
Alarm Switch No
UL Standard 489
Approvals CCC, CSA, IEC, UL
Net Weight 0.24 lbs
Gross Weight 0.24 lbs