Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
6010112 Altech Fittings, Locknut, M12, 316L Stainless Steel
MFG Item Number
6010112

6010112 Altech Fittings, Locknut, M12, 316L Stainless Steel

MFG Item Number
6010112
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
6010112
Locknut, M12, 316L Stainless Steel

Series Information

Specifications

Specifications
Manufacturer Part Number 6010112
Manufacturer Altech
Family Series Altech Fittings
Description Locknut, M12, 316L Stainless Steel
Conduit/Cable Type Standard
Trade Size M12
Material None
Composition Metallic
Hazardous Location No
Type Standard
Grounding No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs