Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6010132

Altech Fittings

6010132

Altech Fittings
Locknut, M32, 316L Stainless Steel
MFG Item Number
6010132
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Fittings, Series
Item #
6010132
Locknut, M32, 316L Stainless Steel

Series Information

Specifications

Specifications
Manufacturer Part Number 6010132
Manufacturer Altech
Family Series Altech Fittings
Description Locknut, M32, 316L Stainless Steel
Conduit/Cable Type Standard
Trade Size M32
Material None
Composition Metallic
Hazardous Location No
Type Standard
Grounding No
Net Weight 0.025 lbs
Gross Weight 0.025 lbs