Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6010150

Altech Fittings

6010150

Altech Fittings
Locknut, M50, 316L Stainless Steel
MFG Item Number
6010150
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, Series
Item #
6010150
Locknut, M50, 316L Stainless Steel

Series Information

Specifications

Specifications
Manufacturer Part Number 6010150
Manufacturer Altech
Family Series Altech Fittings
Description Locknut, M50, 316L Stainless Steel
Conduit/Cable Type Standard
Trade Size M50
Material None
Composition Metallic
Hazardous Location No
Type Standard
Grounding No
Net Weight 0.06 lbs
Gross Weight 0.06 lbs