Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
60102 Square D Circuit Breakers, Multi 9 Series, Miniature Circuit Breaker - C60N -
60102 Square D Circuit Breakers, Multi 9 Series, Miniature Circuit Breaker - C60N -
This item cannot be canceled or returned
Description
Circuit Breakers, Multi 9 Series
Miniature Circuit Breaker - C60N -
Multi 9 Series Information
Specifications
Specifications
| Manufacturer Part Number |
495585 |
| Manufacturer |
Square D |
| Product Series |
Multi 9 |
| Family Series |
Square D Circuit Breakers, Multi 9 Series |
| Description |
Miniature Circuit Breaker - C60N - 1 pole - 1.5 A - C Curve |
| Poles |
1 |
| Current Rating |
1.5 A |
| Max Voltage |
120 VAC, 240 VAC, 60 VDC |
| Trip Curve |
C |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0.2425 lbs |
| Gross Weight |
0.2425 lbs |
60102
Square D Circuit Breakers, Multi 9 Series