60103
Square D Circuit Breakers, Multi 9 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60103

Square D Circuit Breakers, Multi 9 Series

60103

Square D Circuit Breakers, Multi 9 Series
Miniature Circuit Breaker 120V 2A
Item Number
60103
MFG Item Number
415427
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Multi 9 Series
Item #
60103
Miniature Circuit Breaker 120V 2A

Multi 9 Series Information

Specifications

Specifications
Manufacturer Part Number 415427
Manufacturer Square D
Product Series Multi 9
Family Series Square D Circuit Breakers, Multi 9 Series
Description Miniature Circuit Breaker 120V 2A
Poles 1
Current Rating 2 A
Max Voltage 120 VAC, 240 VAC, 60 VDC
Trip Curve C
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch No
Shunt Trip No
UL Standard 489
Approvals CSA, UL
Net Weight 0.2425 lbs
Gross Weight 0.2425 lbs