60103-TB
Blackburn, a T & B Brand Terminals, 60100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60103-TB Blackburn, a T & B Brand Terminals, 60100 Series, AL TP 1HL LUG LNG BRL No8 5/16B BLU

MFG Item Number
60103-TB

60103-TB Blackburn, a T & B Brand Terminals, 60100 Series, AL TP 1HL LUG LNG BRL No8 5/16B BLU

MFG Item Number
60103-TB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Terminals, 60100 Series
Item #
60103-TB
AL TP 1HL LUG LNG BRL No8 5/16B BLU

60100 Series Information


Specifications

Specifications
Manufacturer Part Number 60103-TB
Manufacturer Blackburn, a T & B Brand
Product Series 60100
Family Series Blackburn, a T & B Brand Terminals, 60100 Series
Description Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, 8 AWG Wire, 5/16 Inch Bolt Size, Tin Plated, Die Code 24, Die Color Code Blue
Terminal Type Barrel - Long
Wire Size Range 8 AWG
Insulated Non-Insulated
Color Blue
Material Aluminum
Plating Material Tin
Stud Size 5/16 "
Approvals CSA, UL
Net Weight 0.06 lbs
Gross Weight 0.06 lbs