60105
Square D Circuit Breakers, Multi 9 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60105

Square D Circuit Breakers, Multi 9 Series

60105

Square D Circuit Breakers, Multi 9 Series
Min. Circuit Breaker 12V 4A
Item Number
60105
MFG Item Number
366575
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Multi 9 Series
Item #
60105
Min. Circuit Breaker 12V 4A

Multi 9 Series Information

Specifications

Specifications
Manufacturer Part Number 366575
Manufacturer Square D
Product Series Multi 9
Family Series Square D Circuit Breakers, Multi 9 Series
Description Min. Circuit Breaker 12V 4A
Poles 1
Current Rating 4 A
Max Voltage 120 VAC, 240 VAC, 60 VDC
Trip Curve C
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch No
Shunt Trip No
UL Standard 489
Approvals CSA, UL
Net Weight 0.2425 lbs
Gross Weight 0.2425 lbs