60100 Series Information
| Manufacturer Part Number | 60106-TB |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Product Series | 60100 |
| Family Series | Blackburn, a T & B Brand Terminals, 60100 Series |
| Description | Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, 6 AWG Wire, 10 Bolt Size, Tin Plated, Die Code 29, Die Color Code Gray |
| Terminal Type | Barrel - Long |
| Wire Size Range | 6 AWG |
| Insulated | Non-Insulated |
| Color | Gray |
| Material | Aluminum |
| Plating Material | Tin |
| Stud Size | #10 |
| Approvals | CSA, UL |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |