60109-TB
Blackburn, a T & B Brand Terminals, 60100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60109-TB Blackburn, a T & B Brand Terminals, 60100 Series, CONNECTOR COMPRESION 1BOLT

MFG Item Number
60109-TB

60109-TB Blackburn, a T & B Brand Terminals, 60100 Series, CONNECTOR COMPRESION 1BOLT

MFG Item Number
60109-TB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, 60100 Series
Item #
60109-TB
CONNECTOR COMPRESION 1BOLT

60100 Series Information


Specifications

Specifications
Manufacturer Part Number 60109-TB
Manufacturer Blackburn, a T & B Brand
Product Series 60100
Family Series Blackburn, a T & B Brand Terminals, 60100 Series
Description Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, 6 AWG Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 29, Die Color Code Gray
Terminal Type Barrel - Long
Wire Size Range 6 AWG
Insulated Non-Insulated
Color Gray
Material Aluminum
Plating Material Tin
Stud Size 3/8 "
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs