Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6011029

Altech Fittings

6011029

Altech Fittings
Locknut, PG29, Ribbed, Nickel-Plated
MFG Item Number
6011029
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, Series
Item #
6011029
Locknut, PG29, Ribbed, Nickel-Plated

Series Information

Specifications

Specifications
Manufacturer Part Number 6011029
Manufacturer Altech
Family Series Altech Fittings
Description Locknut, PG29, Ribbed, Nickel-Plated Brass
Conduit/Cable Type Standard
Trade Size PG 29
Material None
Composition Metallic
Hazardous Location No
Type Standard
Grounding No
Net Weight 0.03 lbs
Gross Weight 0.035 lbs