Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6011163
Locknut, M63, Ribbed, Nickel-Plated
This item cannot be canceled or returned
Description
Locknut, M63, Ribbed, Nickel-Plated
Specifications
Specifications
| Manufacturer Part Number |
6011163 |
| Manufacturer |
Altech |
| Family Series |
Altech Fittings |
| Description |
Locknut, M63, Ribbed, Nickel-Plated Brass |
| Conduit/Cable Type |
Standard |
| Trade Size |
M63 |
| Material |
None |
| Composition |
Metallic |
| Hazardous Location |
No |
| Type |
Standard |
| Grounding |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |