60117-TB
Blackburn, a T & B Brand Terminals, 60100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60117-TB

Blackburn, a T & B Brand Terminals, 60100 Series

60117-TB

Blackburn, a T & B Brand Terminals, 60100 Series
COMPRESION CONNECTOR 1BOLT
MFG Item Number
60117-TB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, 60100 Series
Item #
60117-TB
COMPRESION CONNECTOR 1BOLT

60100 Series Information


Specifications

Specifications
Manufacturer Part Number 60117-TB
Manufacturer Blackburn, a T & B Brand
Product Series 60100
Family Series Blackburn, a T & B Brand Terminals, 60100 Series
Description Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, 2 AWG Wire, 5/16 Inch Bolt Size, Tin Plated, Die Code 42H, Die Color Code Pink
Terminal Type Barrel - Long
Wire Size Range 2 AWG
Insulated Non-Insulated
Color Pink
Material Aluminum
Plating Material Tin
Stud Size 5/16 "
Approvals CSA, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs