Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Multi 9 Series Information
| Manufacturer Part Number | 528863 |
|---|---|
| Manufacturer | Square D |
| Product Series | Multi 9 |
| Family Series | Square D Circuit Breakers, Multi 9 Series |
| Description | Miniature Circuit Breaker 120V1A |
| Poles | 1 |
| Current Rating | 1 A |
| Max Voltage | 120 VAC |
| Trip Curve | D |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | DIN Rail |
| 100% Rated | No |
| Terminal Type | Clamp |
| Auxiliary Switch | No |
| Shunt Trip | No |
| Undervoltage Release | No |
| Alarm Switch | No |
| UL Standard | 489 |
| Approvals | CCC, CSA, IEC, UL |
| Net Weight | 0.24 lbs |
| Gross Weight | 0.24 lbs |