Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60120002 Socomec Fuses, FUS GG 10X38 2A WO STRICKER

MFG Item Number
60120002

60120002 Socomec Fuses, FUS GG 10X38 2A WO STRICKER

MFG Item Number
60120002
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
60120002
FUS GG 10X38 2A WO STRICKER

Series Information

Specifications

Specifications
Manufacturer Part Number 60120002
Manufacturer Socomec
Family Series Socomec Fuses
Description FUS GG 10X38 2A WO STRICKER
Fuse Type IEC Ferrule Type
Current Rating 2 A
AC Voltage 500 VAC
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 0.39 "
Diameter 1.5 "
Approvals CSA, IEC, UL
Net Weight 0.015 lbs
Gross Weight 0.015 lbs