Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 60120010 |
|---|---|
| Manufacturer | Socomec |
| Family Series | Socomec Fuses |
| Description | FUS GG 10X38 10A WO STRICKER |
| Fuse Type | IEC Ferrule Type |
| Current Rating | 10 A |
| AC Voltage | 500 VAC |
| Class | gG |
| Characteristic | General Purpose |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Body Length | 0.39 " |
| Diameter | 1.5 " |
| Approvals | CSA, IEC, UL |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.015 lbs |