Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60120016 Socomec Fuses, FUS GG 10X38 16A WO STRICKER

MFG Item Number
60120016

60120016 Socomec Fuses, FUS GG 10X38 16A WO STRICKER

MFG Item Number
60120016
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
60120016
FUS GG 10X38 16A WO STRICKER

Series Information

Specifications

Specifications
Manufacturer Part Number 60120016
Manufacturer Socomec
Family Series Socomec Fuses
Description FUS GG 10X38 16A WO STRICKER
Fuse Type IEC Ferrule Type
Current Rating 16 A
AC Voltage 500 VAC
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 0.39 "
Diameter 1.5 "
Approvals CSA, IEC, UL
Net Weight 0.022 lbs
Gross Weight 0.022 lbs