60120J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60120J

Cully-Minerallac Fasteners

60120J

Cully-Minerallac Fasteners
3/16 X 1-1/4 TAPCON HWH CONCRE
MFG Item Number
60120J
More specs
This item cannot be canceled or returned

Obsolete

Description

Fasteners, Series
Item #
60120J
3/16 X 1-1/4 TAPCON HWH CONCRE

Series Information

Specifications

Specifications
Manufacturer Part Number 60120J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 3/16 X 1-1/4 TAPCON HWH CONCRE
Screw Type Concrete
Bit Type Slotted
Size 3/16 x 1-1/4
Screw Head Type Hex Washer Head
Color Blue
Net Weight 0.0075 lbs
Gross Weight 0.0075 lbs