60121
Square D Circuit Breakers, Multi 9 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60121

Square D Circuit Breakers, Multi 9 Series

60121

Square D Circuit Breakers, Multi 9 Series
Multi 9 Miniature Circuit Breaker,
Item Number
60121
MFG Item Number
580695
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Multi 9 Series
Item #
60121
Multi 9 Miniature Circuit Breaker,

Multi 9 Series Information

Specifications

Specifications
Manufacturer Part Number 580695
Manufacturer Square D
Product Series Multi 9
Family Series Square D Circuit Breakers, Multi 9 Series
Description Multi 9 Miniature Circuit Breaker, 1-Poles, 3A, D Curve, 240V, 10 kA
Poles 1
Current Rating 3 A
Max Voltage 240 VAC
Trip Curve D
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
Neutral Pole No
Terminal Type Screw
Auxiliary Switch No
Shunt Trip No
UL Standard 489
Approvals CSA, UL
Net Weight 0.2425 lbs
Gross Weight 0.2425 lbs
Alternatives
FAZ-D3/1-NA-SP
FAZ-D3/1-NA-SP
Eaton Circuit Breakers, FAZ Series
1D3UL
1D3UL
Altech Circuit Breakers, UL Series