60123
Blackburn, a T & B Brand Terminals, 60100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60123 Blackburn, a T & B Brand Terminals, 60100 Series, CU TP 1HL LUG LONGBRL NO1 5/16B GLD

MFG Item Number
60123

60123 Blackburn, a T & B Brand Terminals, 60100 Series, CU TP 1HL LUG LONGBRL NO1 5/16B GLD

MFG Item Number
60123
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, 60100 Series
Item #
60123
CU TP 1HL LUG LONGBRL NO1 5/16B GLD

60100 Series Information


Specifications

Specifications
Manufacturer Part Number 60123
Manufacturer Blackburn, a T & B Brand
Product Series 60100
Family Series Blackburn, a T & B Brand Terminals, 60100 Series
Description Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, 1 AWG Wire, 5/16 Inch Bolt Size, Tin Plated, Die Code 45, Die Color Code Gold
Terminal Type Barrel - Long
Wire Size Range 1 AWG
Insulated Non-Insulated
Color Gold
Material Aluminum
Plating Material Tin
Stud Size 5/16 "
Tongue Width 0.75 "
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs