Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BW Controls Miscellaneous
6013-W1
BW Controls Miscellaneous
Electrode Rod Type W1 E-1P
This item cannot be canceled or returned
Description
Electrode Rod Type W1 E-1P
Specifications
Specifications
| Manufacturer |
BW Controls |
| Family Series |
BW Controls Miscellaneous |
| Manufacturer Part Number |
6013W1 |
| Description |
Electrode Rod Type W1 E-1P w/ shield, Brass |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.14 lbs |
6013-W1
BW Controls Miscellaneous