60130
Square D Circuit Breakers, Multi 9 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60130

Square D Circuit Breakers, Multi 9 Series

60130

Square D Circuit Breakers, Multi 9 Series
Miniature Circuit Breaker - C60N -
Item Number
60130
MFG Item Number
495733
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Multi 9 Series
Item #
60130
Miniature Circuit Breaker - C60N -

Multi 9 Series Information

Specifications

Specifications
Manufacturer Part Number 495733
Manufacturer Square D
Product Series Multi 9
Family Series Square D Circuit Breakers, Multi 9 Series
Description Miniature Circuit Breaker - C60N - 1 pole - 20 A - D Curve
Poles 1
Current Rating 20 A
Max Voltage 120 VAC, 240 VAC, 60 VDC
Trip Curve D
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch No
Shunt Trip No
UL Standard 489
Approvals CSA, UL
Net Weight 0.2425 lbs
Gross Weight 0.2425 lbs
Alternatives
1D20UL
1D20UL
Altech Circuit Breakers, UL Series
FAZ-D20/1-NA-SP
FAZ-D20/1-NA-SP
Eaton Circuit Breakers, FAZ Series