Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6013RS1T BW Controls Miscellaneous, Spacer Tef Ele Rod Type E2 2
6013RS1T BW Controls Miscellaneous, Spacer Tef Ele Rod Type E2 2
This item cannot be canceled or returned
Description
Spacer Tef Ele Rod Type E2 2
Specifications
Specifications
| Manufacturer |
BW Controls |
| Family Series |
BW Controls Miscellaneous |
| Manufacturer Part Number |
6013RS1T |
| Description |
Spacer Tef Ele Rod Type E2 2 Rods |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.145 lbs |
6013RS1T
BW Controls Miscellaneous