Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
60142 Blackburn, a T & B Brand Terminals, 60100 Series, AL TP 1HL LUG LONG BRL 3/0 3/8B RBY
60142 Blackburn, a T & B Brand Terminals, 60100 Series, AL TP 1HL LUG LONG BRL 3/0 3/8B RBY
This item cannot be canceled or returned
Description
AL TP 1HL LUG LONG BRL 3/0 3/8B RBY
Specifications
Specifications
| Manufacturer Part Number |
60142 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
60100 |
| Family Series |
Blackburn, a T & B Brand Terminals, 60100 Series |
| Description |
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, 3/0 AWG Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 60, Die Color Code Ruby |
| Terminal Type |
Barrel - Long |
| Wire Size Range |
3/0 AWG |
| Insulated |
Non-Insulated |
| Color |
Ruby |
| Material |
Aluminum |
| Plating Material |
Tin |
| Stud Size |
3/8 " |
| Tongue Width |
1.06 " |
| Approvals |
CSA, UL |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.09 lbs |
60142
Blackburn, a T & B Brand Terminals, 60100 Series