60100 Series Information
| Manufacturer Part Number | 60144 |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Product Series | 60100 |
| Family Series | Blackburn, a T & B Brand Terminals, 60100 Series |
| Description | Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, 3/0 AWG Wire, 1/2 Inch Bolt Size, Tin Plated, Die Code 60, Die Color Code Ruby |
| Terminal Type | Barrel - Long |
| Wire Size Range | 3/0 AWG |
| Insulated | Non-Insulated |
| Color | Ruby |
| Material | Aluminum |
| Plating Material | Tin |
| Stud Size | 1/2 " |
| Tongue Width | 1.06 " |
| Approvals | CSA, UL |
| Net Weight | 0.09 lbs |
| Gross Weight | 0.09 lbs |