60157
Blackburn, a T & B Brand Terminals, 60100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60157 Blackburn, a T & B Brand Terminals, 60100 Series, AL TP 1HL LUG LONG BRL 250 5/8B RED

MFG Item Number
60157

60157 Blackburn, a T & B Brand Terminals, 60100 Series, AL TP 1HL LUG LONG BRL 250 5/8B RED

MFG Item Number
60157
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Terminals, 60100 Series
Item #
60157
AL TP 1HL LUG LONG BRL 250 5/8B RED

60100 Series Information


Specifications

Specifications
Manufacturer Part Number 60157
Manufacturer Blackburn, a T & B Brand
Product Series 60100
Family Series Blackburn, a T & B Brand Terminals, 60100 Series
Description Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, 250 kcmil Wire, 5/8 Inch Bolt Size, Tin Plated, Die Code 71, Die Color Code Red
Terminal Type Barrel - Long
Wire Size Range 250 kcmil
Insulated Non-Insulated
Color Red
Material Aluminum
Plating Material Tin
Stud Size 5/8 "
Tongue Width 1.29 "
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs