Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
60164NDJ
Cully-Minerallac Fasteners
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
60164NDJ |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
3/16 X 4 HWH CONCRETE |
| Screw Type |
Concrete |
| Bit Type |
Slotted |
| Size |
3/16 x 4 |
| Screw Head Type |
Hex Washer Head |
| Color |
Blue |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
60164NDJ
Cully-Minerallac Fasteners