60170
Brady Labels, B-946 Vinyl Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60170

Brady Labels, B-946 Vinyl Series

60170

Brady Labels, B-946 Vinyl Series
LOCKOUT LABELS
MFG Item Number
60170
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-946 Vinyl Series
Item #
60170
LOCKOUT LABELS

B-946 Vinyl Series Information

  • Weather Resistant Inks
  • Vinyl Film Substrate
  • Available in Many Colors
Brady B‑946 Vinyl indoor/outdoor marking film is a high gloss, durable, flexible, pressure sensitive adhesive product.

Specifications

Specifications
Manufacturer Part Number 60170
Manufacturer Brady
Product Series B-946 Vinyl
Family Series Brady Labels, B-946 Vinyl Series
Description Caution Use Lockout Device During Maintenance Or Any Operator Adjustment Sign, 2.25 H x 4.5 W x 0.004 D, Vinyl
Material Type Vinyl
Adhesive Yes
Finish Gloss
Text Color Black
Background Color Yellow
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Temperature Range: -40-180 °F
Label Height 2.25 "
Label Width 4.5 "
Language English
Legend Use Lockout Device During Maintenance Or Any Operator Adjustment
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.0022 lbs