B-946 Vinyl Series Information
| Manufacturer Part Number | 60173 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-946 Vinyl |
| Family Series | Brady Labels, B-946 Vinyl Series |
| Description | CAUTION Make Sure All Power Sources Are Locked Out Before Working On Machine Sign, 2.25 H x 4.5 W x 0.004 D, Vinyl |
| Material Type | Vinyl |
| Adhesive | Yes |
| Finish | Gloss |
| Text Color | Black |
| Background Color | Yellow |
| Special Properties | Abrasion- and Chemical-Resistant |
| Special Environment Type | Temperature Range: -40-180 °F |
| Label Height | 2.25 " |
| Label Width | 4.5 " |
| Language | English |
| Legend | Caution Make Sure All Power Sources Are Locked Out Before Working On Machine |
| Approvals | OSHA |
| Net Weight | 0 lbs |
| Gross Weight | 0.0022 lbs |