Series Information
| Manufacturer Part Number | 60183 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Warning Labels: Vinyl, Black on Yellow, 0.5 H x 0.5 W, Toxic Material Pictogram |
| Application | Facility Identification, Hazard Communication |
| Material Type | Vinyl |
| Finish | Gloss |
| Text Color | Black |
| Background Color | Yellow |
| Special Environment Type | Outdoor Use |
| Label Height | 0.5 " |
| Approvals | OSHA |
| Net Weight | 0 lbs |
| Gross Weight | 0.0019 lbs |