601GP-01
Marathon Special Products Terminal Blocks, 601GP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

601GP-01 Marathon Special Products Terminal Blocks, 601GP Series, TERMINAL BLOCK, DOUBLE ROW, OPEN

MFG Item Number
601GP01

601GP-01 Marathon Special Products Terminal Blocks, 601GP Series, TERMINAL BLOCK, DOUBLE ROW, OPEN

MFG Item Number
601GP01
Item Number
601GP-01
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, 601GP Series
Item #
601GP-01
TERMINAL BLOCK, DOUBLE ROW, OPEN

601GP Series Information

  • 20 Amps
  • 300 Volts
  • #12‑22 Wire Range
  • Open Back, Phenolic Style

Specifications

Specifications
Manufacturer Part Number 601GP01
Manufacturer Marathon Special Products
Product Series 601GP
Family Series Marathon Special Products Terminal Blocks, 601GP Series
Description TERMINAL BLOCK, DOUBLE ROW, OPEN BACK
Number of Poles 1
Connection Type Screw Clamp
UL Voltage 300 VAC
Wire Size Range 22-12 AWG
Current Rating 20 A
CSA Voltage 300 VAC
IEC Voltage 300 VAC
Spacing Ctr. - Ctr. 11.1 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.18 "
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
Net Weight 0.02 lbs
Gross Weight 0.02 lbs