601GP-13PSB
Marathon Special Products Terminal Blocks, 601GP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

601GP-13PSB Marathon Special Products Terminal Blocks, 601GP Series, TERMINAL BLOCK, 13-P, 20A, 300V,

MFG Item Number
601GP13PSB

601GP-13PSB Marathon Special Products Terminal Blocks, 601GP Series, TERMINAL BLOCK, 13-P, 20A, 300V,

MFG Item Number
601GP13PSB
Item Number
601GP-13PSB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 601GP Series
Item #
601GP-13PSB
TERMINAL BLOCK, 13-P, 20A, 300V,

601GP Series Information

  • 20 Amps
  • 300 Volts
  • #12‑22 Wire Range
  • Open Back, Phenolic Style

Specifications

Specifications
Manufacturer Part Number 601GP13PSB
Manufacturer Marathon Special Products
Product Series 601GP
Family Series Marathon Special Products Terminal Blocks, 601GP Series
Description TERMINAL BLOCK, 13-P, 20A, 300V, 12-22AWG, DOUBLE ROW, OPEN BACK, BRASS SCREWS
Number of Poles 13
Connection Type Screw Clamp
UL Voltage 300 VAC
Wire Size Range 22-12 AWG
Current Rating 20 A
CSA Voltage 300 VAC
IEC Voltage 300 VAC
Spacing Ctr. - Ctr. 11.1 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.18 "
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs