Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Terminal Blocks, 601GP Series
601GP2102-12
Marathon Special Products Terminal Blocks, 601GP Series
TERMINAL BLOCK, DOUBLE ROW, OPEN
MFG Item Number
601GP210212
This item cannot be canceled or returned
Description
Terminal Blocks, 601GP Series
TERMINAL BLOCK, DOUBLE ROW, OPEN
- 20 Amps
- 300 Volts
- #12‑22 Wire Range
- Open Back, Phenolic Style
Specifications
Specifications
| Manufacturer Part Number |
601GP210212 |
| Manufacturer |
Marathon Special Products |
| Product Series |
601GP |
| Family Series |
Marathon Special Products Terminal Blocks, 601GP Series |
| Description |
TERMINAL BLOCK, DOUBLE ROW, OPEN BACK |
| Number of Poles |
12 |
| Connection Type |
Stud |
| UL Voltage |
300 VAC |
| Wire Size Range |
22-12 AWG |
| Current Rating |
20 A |
| CSA Voltage |
300 VAC |
| IEC Voltage |
300 VAC |
| Spacing Ctr. - Ctr. |
0.0111 mm |
| Color |
Black |
| Wire Entry Position |
Top |
| Mounting |
Surface Mount |
| Hole Size |
0.18 " |
| Raised Mounting |
No |
| Pluggable |
No |
| Approvals |
CE, CSA, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
601GP2102-12
Marathon Special Products Terminal Blocks, 601GP Series