Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Wire & Cable
601RJS-23
Marathon Special Products Wire & Cable
Jumper, 23-Position, Slotted Hole
This item cannot be canceled or returned
Description
Jumper, 23-Position, Slotted Hole
Specifications
Specifications
| Manufacturer Part Number |
601RJS23 |
| Manufacturer |
Marathon Special Products |
| Family Series |
Marathon Special Products Wire & Cable |
| Description |
Jumper, 23-Position, Slotted Hole |
| Type |
Barrier Block |
| For Use With |
Barrier Blocks |
| Number of Poles |
23 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
601RJS-23
Marathon Special Products Wire & Cable