602.1103.008

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

602.1103.008

Bernstein Limit Switches

602.1103.008

Bernstein Limit Switches
Limit Switch, Plunger Actuator,
Item Number
602.1103.008
MFG Item Number
6021103008
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
602.1103.008
Limit Switch, Plunger Actuator,

Series Information

Specifications

Specifications
Manufacturer Part Number 6021103008
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description Limit Switch, Plunger Actuator, 1NC/1NO Slow Contacts, GC-U1Z W
Actuator Type Plunger
Contacts 1NO/1NC
Contact Rating Rating @ 250 VAC: 10 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0.335 lbs
Gross Weight 0.34 lbs