602.1117.297

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

602.1117.297

Bernstein Limit Switches

602.1117.297

Bernstein Limit Switches
Limit Switch, Roller / Plunger
Item Number
602.1117.297
MFG Item Number
6021117297
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
602.1117.297
Limit Switch, Roller / Plunger

Series Information

Specifications

Specifications
Manufacturer Part Number 6021117297
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description Limit Switch, Roller / Plunger Actuator, 1NC/1NO Slow Contacts, GC-U1Z RIW 90 GR
Actuator Type Plunger
Contacts 1NO/1NC
Contact Rating Rating @ 250 VAC: 10 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0.355 lbs
Gross Weight 0.36 lbs