602.1120.295

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

602.1120.295 Bernstein Limit Switches, Limit Switch, Top Activated Roller

MFG Item Number
6021120295

602.1120.295 Bernstein Limit Switches, Limit Switch, Top Activated Roller

MFG Item Number
6021120295
Item Number
602.1120.295
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
602.1120.295
Limit Switch, Top Activated Roller

Series Information

Specifications

Specifications
Manufacturer Part Number 6021120295
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description Limit Switch, Top Activated Roller Actuator, 1NC/1NO Slow Contacts, GC-U1Z HIW 180GR
Actuator Type Lever
Contacts 1NO/1NC
Contact Rating Rating @ 250 VAC: 10 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0.35 lbs
Gross Weight 0.38 lbs