602.1300.410

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

602.1300.410 Bernstein Limit Switches, Limit Switch, Without Actuator

MFG Item Number
6021300410

602.1300.410 Bernstein Limit Switches, Limit Switch, Without Actuator

MFG Item Number
6021300410
Item Number
602.1300.410
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
602.1300.410
Limit Switch, Without Actuator

Series Information

Specifications

Specifications
Manufacturer Part Number 6021300410
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description Limit Switch, Without Actuator Actuator, 1NC/1NO Snap Contacts, GC-SU1Z O.BETG
Actuator Type Not Included
Contacts 1NO/1NC
Contact Rating Rating @ 250 VAC: 10 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs