602.2200.418

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

602.2200.418 Bernstein Safety Switches, Limit Switch, Without Actuator

MFG Item Number
6022200418

602.2200.418 Bernstein Safety Switches, Limit Switch, Without Actuator

MFG Item Number
6022200418
Item Number
602.2200.418
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
602.2200.418
Limit Switch, Without Actuator

Series Information

Specifications

Specifications
Manufacturer Part Number 6022200418
Manufacturer Bernstein
Family Series Bernstein Safety Switches
Description Limit Switch, Without Actuator Actuator, 1NC/1NO Slow Contacts, GC-U2Z O.BETG.
Solenoid Interlocking No
Switch Contacts 2NO/2NC
Thermal Current Rating 6 A
Voltage 240 VAC
Auxiliary Release No
Connection Type Screw Terminals
Adjustable Actuator Head No
Protection Rating IP20
Net Weight 0 lbs
Gross Weight 0 lbs