602.2517.032

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

602.2517.032 Bernstein Safety Switches, Limit Switch, Roller / Plunger

MFG Item Number
6022517032

602.2517.032 Bernstein Safety Switches, Limit Switch, Roller / Plunger

MFG Item Number
6022517032
Item Number
602.2517.032
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
602.2517.032
Limit Switch, Roller / Plunger

Series Information

Specifications

Specifications
Manufacturer Part Number 6022517032
Manufacturer Bernstein
Family Series Bernstein Safety Switches
Description Limit Switch, Roller / Plunger Actuator, 1NC/1NO Slow Contacts, GC-U15Z RIW
Solenoid Interlocking No
Switch Contacts 1NO/2NC
Thermal Current Rating 5 A
Voltage 240 VAC
Auxiliary Release No
Connection Type Screw Terminals
Adjustable Actuator Head No
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs