602.2535.111

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

602.2535.111

Bernstein Limit Switches

602.2535.111

Bernstein Limit Switches
Limit Switch, Large Roller / Lever
Item Number
602.2535.111
MFG Item Number
6022535111
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
602.2535.111
Limit Switch, Large Roller / Lever

Series Information

Specifications

Specifications
Manufacturer Part Number 6022535111
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description Limit Switch, Large Roller / Lever Actuator, 1NC/1NO Slow Contacts, GC-U15Z AHSGU
Actuator Type Lever
Contacts 2NO/1NC
Contact Rating Rating @ 250 VAC: 5 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs