Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
60214
5/16-18 MACHINE SCREW ANCHORS
This item cannot be canceled or returned
Description
5/16-18 MACHINE SCREW ANCHORS
Specifications
Specifications
| Manufacturer Part Number |
60214 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
5/16-18 MACHINE SCREW ANCHORS |
| Size |
5/16-18 |
| Thread Size |
5/16-18 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
60214
Cully-Minerallac Anchors