Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60220004 Socomec Fuses, FUS GG 14X51 4A SANS PERC

MFG Item Number
60220004

60220004 Socomec Fuses, FUS GG 14X51 4A SANS PERC

MFG Item Number
60220004
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
60220004
FUS GG 14X51 4A SANS PERC

Series Information

Specifications

Specifications
Manufacturer Part Number 60220004
Manufacturer Socomec
Family Series Socomec Fuses
Description FUS GG 14X51 4A SANS PERC
Fuse Type IEC Ferrule Type
Current Rating 4 A
AC Voltage 690 VAC
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 0.55 "
Diameter 2.01 "
Approvals CSA, IEC, UL
Net Weight 0.0441 lbs
Gross Weight 0.0441 lbs
Alternatives
60520004
60520004
Socomec Fuses