Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60220012 Socomec Fuses, FUS GG 14X51 12A WO STRICKER

MFG Item Number
60220012

60220012 Socomec Fuses, FUS GG 14X51 12A WO STRICKER

MFG Item Number
60220012
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
60220012
FUS GG 14X51 12A WO STRICKER

Series Information

Specifications

Specifications
Manufacturer Part Number 60220012
Manufacturer Socomec
Family Series Socomec Fuses
Description FUS GG 14X51 12A WO STRICKER
Fuse Type IEC Ferrule Type
Current Rating 12 A
AC Voltage 690 VAC
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 0.55 "
Diameter 2.01 "
Approvals CSA, IEC, UL
Net Weight 0.022 lbs
Gross Weight 0.022 lbs
Alternatives
60520012
60520012
Socomec Fuses